Skip Content
MOUNTED BRG,PILLOW BLOCK,DIA 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,DIA 5/8 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUF8
  • Mfr. Model # 5ZUF8
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Finish Durable Paint
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Number of Bolts 2
  • Bore Dia. 5/8"
  • Mounting Surface to Shaft Center 1-3/16"
  • Dimension H1 9/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 1/2"
  • Dimension H2 2-7/16"
  • Overall Height 2-7/16"
  • Dimension B 1.2205"
  • Overall Length 5"
  • Overall Width 1-1/2"
  • Dimension A 1-1/2"
  • Bolt Size 3/8"
  • Dimension H 1-3/16"
  • Dimension L 5"
  • Dimension J 3-3/4"
  • Static Load Capacity 1,500 lbs.
  • Dimension N 1/2"
  • Dynamic Load Capacity 2890 lbs.
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 3-3/4"
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list