Skip Content
MOUNTED BRG,PILLOW BLOCK,DIA 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,DIA 3/4 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZNC2
  • Mfr. Model # 5ZNC2
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Series Corrosion Resistant
  • Bore Dia. 3/4"
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 33.3mm
  • Finish Chrome
  • Dimension H2 65mm
  • Dimension H1 11mm
  • Temp. Range -4 Degrees F - 248 Degrees F
  • Dimension S 12.7mm
  • Overall Height 65mm
  • Overall Length 73mm
  • Overall Width 38mm
  • Dimension A 38mm
  • Dimension E 2-11/64"
  • Bolt Size M8
  • Dimension L 73mm
  • Dimension J 50.8mm
  • Dimension H 33.3mm
  • Dynamic Load Capacity 2270 lbs.
  • Bolt Hole Center-to-Center 50.8mm
  • Static Load Capacity 1,530 lbs.
  • Bearing Insert Type Ball
  • Bearing Insert Material 440C Stainless Steel
  • Mounted Bearing Item Pillow Block Tapped Base Bearing
  • Bearing Lubrication Caltex FM EP or Equivalent USDA-H1 Grease
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list