MOUNTED BRG,PILLOW BLOCK,DIA 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,DIA 3/4 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZNA5
  • Mfr. Model # 5ZNA5
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Series Corrosion Resistant
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 33.3mm
  • Bore Dia. 3/4"
  • Temp. Range -4 Degrees F - 248 Degrees F
  • Finish Chrome
  • Dimension H2 65mm
  • Dimension H1 15mm
  • Dimension S 12.7mm
  • Overall Width 38mm
  • Overall Height 65mm
  • Overall Length 126mm
  • Dimension A 38mm
  • Bolt Size M12
  • Dimension H 33.3mm
  • Dimension J 65mm
  • Dimension L 126mm
  • Dimension N 13mm
  • Static Load Capacity 1,530 lbs.
  • Bolt Hole Center-to-Center 95mm
  • Bearing Insert Type Ball
  • Bearing Insert Material 440C Stainless Steel
  • Dynamic Load Capacity 2270 lbs.
  • Bearing Lubrication Caltex FM EP or Equivalent USDA-H1 Grease
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list