Skip Content
MOUNTED BRG,PILLOW BLOCK,DIA 2-7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,DIA 2-7/16

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUJ5
  • Mfr. Model # 5ZUJ5
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.85 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint
  • Series Medium Duty
  • Number of Bolts 2
  • Bore Dia. 2-7/16"
  • Mounting Surface to Shaft Center 3"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H2 5-15/16"
  • Dimension H1 1-5/16"
  • Dimension S 1"
  • Dimension B 2-9/16"
  • Overall Height 5-15/16"
  • Overall Length 11-1/4"
  • Overall Width 3-9/32"
  • Dimension A 3-9/32"
  • Dimension E 2-3/32"
  • Bolt Size 3/4"
  • Dimension J 8"
  • Dimension N 31/32"
  • Dimension H 3"
  • Dimension L 11-1/4"
  • Static Load Capacity 9,000 lbs.
  • Shaft Locking Type Set Screw
  • Bolt Hole Center-to-Center 8"
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Dynamic Load Capacity 12,930 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list