Skip Content
MOUNTED BRG,PILLOW BLOCK,DIA 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,DIA 1 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUH6
  • Mfr. Model # 5ZUH6
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.13 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint
  • Number of Bolts 2
  • Series Medium Duty
  • Bore Dia. 1"
  • Mounting Surface to Shaft Center 1-3/4"
  • Dimension H1 3-11/32"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H2 1-31/32"
  • Dimension B 5/8"
  • Overall Width 2"
  • Overall Height 3-11/32"
  • Overall Length 6-1/4"
  • Dimension A 5"
  • Bolt Size 1/2"
  • Dimension H 1-3/4"
  • Dimension J 4-11/16"
  • Dimension N 21/32"
  • Dimension L 6-1/4"
  • Static Load Capacity 2,540 lbs.
  • Bolt Hole Center-to-Center 4-11/16"
  • Dynamic Load Capacity 4390 lbs.
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item Pillow Block Bearing
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list