Skip Content
MOUNTED BRG,PILLOW BLOCK,DIA 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,DIA 1 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUG1
  • Mfr. Model # 5ZUG1
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Technical Specs

  • Finish Durable Paint
  • Item Mounted Ball Bearing
  • Number of Bolts 2
  • Series Standard Duty
  • Bore Dia. 1"
  • Mounting Surface to Shaft Center 1-7/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H2 2-25/32"
  • Dimension H1 19/32"
  • Dimension B 1-11/32"
  • Dimension S 9/16"
  • Overall Length 5-1/2"
  • Overall Width 1-1/2"
  • Overall Height 2-25/32"
  • Dimension A 1-1/2"
  • Dimension E 4"
  • Dimension H 1-7/16"
  • Bolt Size 3/8"
  • Dimension J 4-1/8"
  • Dimension L 5-1/2"
  • Dimension N 1/2"
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Static Load Capacity 1,770 lbs.
  • Dynamic Load Capacity 3150 lbs.
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bolt Hole Center-to-Center 4-1/8"
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list