MOUNTED BRG,PILLOW BLOCK,DIA 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,DIA 1 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZMX5
  • Mfr. Model # 5ZMX5
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Series Corrosion Resistant
  • Number of Bolts 2
  • Bore Dia. 1"
  • Mounting Surface to Shaft Center 36.5mm
  • Finish None
  • Temp. Range -4 Degrees F - 230 Degrees F
  • Overall Height 71mm
  • Overall Width 38mm
  • Overall Length 140mm
  • Bolt Size M8
  • Static Load Capacity 1,420 lbs.
  • Dynamic Load Capacity 2680 lbs.
  • Bolt Hole Center-to-Center 105mm
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Set Screw
  • Bearing Insert Type Ball
  • Bearing Lubrication Caltex FM EP or Equivalent USDA-H1 Grease
  • Bearing Housing Material Type PBT
  • Mounted Bearing Item Pillow Block Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list