MOUNTED BRG,PILLOW BLOCK,DIA 1-7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,DIA 1-7/16

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUH8
  • Mfr. Model # 5ZUH8
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Finish Durable Paint
  • Bore Dia. 1-7/16"
  • Item Mounted Ball Bearing
  • Series Medium Duty
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 2-1/8"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Length 8"
  • Overall Width 2-1/4"
  • Overall Height 4-1/8"
  • Bolt Size 1/2"
  • Dynamic Load Capacity 6550 lbs.
  • Static Load Capacity 4,000 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Bolt Hole Center-to-Center 5-21/32"
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list