Skip Content
MOUNTED BRG,PILLOW BLOCK,DIA 1-7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,DIA 1-7/16

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUG7
  • Mfr. Model # 5ZUG7
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Finish Durable Paint
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 1-7/8"
  • Bore Dia. 1-7/16"
  • Dimension H1 23/32"
  • Dimension H2 3-21/32"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 11/16"
  • Dimension B 1-11/16"
  • Overall Length 6-9/16"
  • Overall Height 3-21/32"
  • Overall Width 1-7/8"
  • Dimension A 1-7/8"
  • Bolt Size 1/2"
  • Dimension H 1-7/8"
  • Dimension J 5"
  • Dimension N 21/32"
  • Dimension L 6-9/16"
  • Dynamic Load Capacity 5750 lbs.
  • Static Load Capacity 3,440 lbs.
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 5"
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list