Skip Content
MOUNTED BRG,PILLOW BLOCK,DIA 1-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,DIA 1-5/8

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUG9
  • Mfr. Model # 5ZUG9
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.23 lbs

Technical Specs

  • Finish Durable Paint
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Number of Bolts 2
  • Bore Dia. 1-5/8"
  • Mounting Surface to Shaft Center 2-1/8"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Height 4-3/16"
  • Overall Length 7-15/32"
  • Overall Width 2-1/8"
  • Bearing Insert Type Ball
  • Bolt Size 1/2"
  • Dynamic Load Capacity 7350 lbs.
  • Static Load Capacity 4,590 lbs.
  • Bolt Hole Center-to-Center 5-3/4"
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list