Skip Content
MOUNTED BRG,PILLOW BLOCK,DIA 1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,DIA 1-3/4

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUU3
  • Mfr. Model # 5ZUU3
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.16 lbs

Technical Specs

  • Finish Durable Paint
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Bore Dia. 1-3/4"
  • Mounting Surface to Shaft Center 2-1/16"
  • Number of Bolts 2
  • Dimension H1 25/32"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H2 4-3/32"
  • Dimension S 27/32"
  • Overall Length 7-15/32"
  • Overall Height 4-3/32"
  • Overall Width 2-1/8"
  • Dimension J 5-3/4"
  • Dimension L 7-15/32"
  • Dimension H 2-1/16"
  • Dimension N 21/32"
  • Dimension A 2-1/8"
  • Bolt Size 1/2"
  • Static Load Capacity 4,590 lbs.
  • Dynamic Load Capacity 7350 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Bolt Hole Center-to-Center 5-3/4"
  • Bearing Insert Type Ball
  • Shaft Locking Type Eccentric Locking Collar
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list