MOUNTED BRG,PILLOW BLOCK,DIA 1-3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,DIA 1-3/16

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUH7
  • Mfr. Model # 5ZUH7
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.03 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Number of Bolts 2
  • Finish Durable Paint
  • Series Medium Duty
  • Bore Dia. 1-3/16"
  • Mounting Surface to Shaft Center 1-7/8"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 3-21/32"
  • Dimension H2 2-1/8"
  • Dimension B 11/16"
  • Overall Length 6-7/8"
  • Overall Height 3-21/32"
  • Overall Width 2-1/4"
  • Bolt Size 1/2"
  • Dimension A 2-1/2"
  • Dimension H 1-7/8"
  • Dimension E 4-39/64"
  • Dimension L 6-7/8"
  • Dimension J 5"
  • Static Load Capacity 3,440 lbs.
  • Dimension N 21/32"
  • Dynamic Load Capacity 5780 lbs.
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 5"
  • Bearing Insert Material 52100 Chrome Steel
  • Mounted Bearing Item Pillow Block Bearing
  • Shaft Locking Type Set Screw
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list