MOUNTED BRG,PILLOW BLOCK,DIA 1-15/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,DIA 1-15/1

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUJ2
  • Mfr. Model # 5ZUJ2
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • Finish Durable Paint
  • Item Mounted Ball Bearing
  • Series Medium Duty
  • Mounting Surface to Shaft Center 2-1/2"
  • Bore Dia. 1-15/16"
  • Number of Bolts 2
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Height 4-31/32"
  • Overall Width 2-7/8"
  • Overall Length 9-1/2"
  • Dimension E 1-11/64"
  • Bolt Size 5/8"
  • Bolt Hole Center-to-Center 6-23/32"
  • Static Load Capacity 6,570 lbs.
  • Dynamic Load Capacity 9780 lbs.
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list