MOUNTED BRG,PILLOW BLOCK,DIA 1-11/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,DIA 1-11/1

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUU2
  • Mfr. Model # 5ZUU2
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.29 lbs

Technical Specs

  • Finish Durable Paint
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Bore Dia. 1-11/16"
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 2-1/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Height 4-3/32"
  • Overall Length 7-15/32"
  • Overall Width 2-1/8"
  • Bolt Size 1/2"
  • Static Load Capacity 4,590 lbs.
  • Bolt Hole Center-to-Center 5-3/4"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Insert Type Ball
  • Dynamic Load Capacity 7350 lbs.
  • Mounted Bearing Item Pillow Block Bearing
  • Shaft Locking Type Eccentric Locking Collar
  • Bearing Housing Material Type Cast Iron
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list