MOUNTED BRG,PILLOW BLOCK,DIA 1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,DIA 1-1/8

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUT6
  • Mfr. Model # 5ZUT6
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.16 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Finish Durable Paint
  • Mounting Surface to Shaft Center 1-9/16"
  • Number of Bolts 2
  • Bore Dia. 1-1/8"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Length 6-1/2"
  • Overall Height 3-5/32"
  • Overall Width 1-7/8"
  • Bolt Size 1/2"
  • Static Load Capacity 2,540 lbs.
  • Dynamic Load Capacity 4400 lbs.
  • Bolt Hole Center-to-Center 4-3/4"
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Eccentric Locking Collar
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list