Skip Content
MOUNTED BRG,PILLOW BLOCK,DIA 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOUNTED BRG,PILLOW BLOCK,DIA 1-1/4

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZNA8
  • Mfr. Model # 5ZNA8
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.37 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Bore Dia. 1-1/4"
  • Number of Bolts 2
  • Series Corrosion Resistant
  • Mounting Surface to Shaft Center 42.9mm
  • Finish Chrome
  • Temp. Range -4 Degrees F - 248 Degrees F
  • Dimension H1 18mm
  • Dimension S 15.9mm
  • Dimension H2 83mm
  • Overall Length 165mm
  • Overall Height 83mm
  • Overall Width 48mm
  • Dimension H 42.9mm
  • Dimension J 121mm
  • Dimension A 48mm
  • Dimension L 165mm
  • Bolt Size M14
  • Dimension N 17mm
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 121mm
  • Static Load Capacity 2,580 lbs.
  • Shaft Locking Type Set Screw
  • Bearing Lubrication Caltex FM EP or Equivalent USDA-H1 Grease
  • Dynamic Load Capacity 3440 lbs.
  • Bearing Insert Material 440C Stainless Steel
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list