Skip Content
MOUNTED BRG,PILLOW BLOCK,7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,7/8 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZL5
  • Mfr. Model # 5RZL5
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Number of Bolts 2
  • Bore Dia. 7/8"
  • Mounting Surface to Shaft Center 1-5/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 19/32"
  • Dimension H2 2-11/16"
  • Dimension S 11/16"
  • Dimension B 1-3/4"
  • Overall Height 2-11/16"
  • Overall Length 5-1/2"
  • Overall Width 1-1/2"
  • Dimension A 1-1/2"
  • Dimension D 7/8"
  • Dimension E 2-13/16"
  • Bolt Size 3/8"
  • Dimension H 1-5/16"
  • Dimension J 4-1/8"
  • Dimension L 5-1/2"
  • Dimension N 7/16"
  • Static Load Capacity 1,770 lbs.
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 4-1/8"
  • Dynamic Load Capacity 3150 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Eccentric Locking Collar
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list