MOUNTED BRG,PILLOW BLOCK,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,3/4 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZH6
  • Mfr. Model # 5RZH6
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 1-5/16"
  • Bore Dia. 3/4"
  • Dimension H1 9/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H2 2-9/16"
  • Dimension S 43/64"
  • Dimension B 1-23/32"
  • Overall Height 2-9/16"
  • Overall Length 5"
  • Overall Width 1-1/2"
  • Dimension A 1-1/2"
  • Dimension H 1-5/16"
  • Dimension L 5"
  • Bolt Size 3/8"
  • Dimension J 3-25/32"
  • Dimension N 7/16"
  • Dimension D 3/4"
  • Static Load Capacity 1,500 lbs.
  • Dynamic Load Capacity 2890 lbs.
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Bolt Hole Center-to-Center 3-25/32"
  • Shaft Locking Type Eccentric Locking Collar
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list