MOUNTED BRG,PILLOW BLOCK,2 BOLT,1-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,2 BOLT,1-1

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LTC4
  • Mfr. Model # 6LTC4
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.28 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Series Standard
  • Number of Bolts 2
  • Bore Dia. 1-1/4"
  • Mounting Surface to Shaft Center 1-7/8"
  • Finish Painted
  • Includes Nitrile Contact Seal
  • Temp. Range -32 Degrees F - 200 Degrees F
  • Overall Height 3-11/16"
  • Dimension S 1-7/8"
  • Dimension B 3-11/16"
  • Overall Length 6-3/4"
  • Overall Width 1-13/16"
  • Dimension C 2-37/64"
  • Dimension A 1-7/8"
  • Dimension D 3-7/16"
  • Bolt Size 1/2"
  • Dimension J 1/2"
  • Dimension H 5/8"
  • Dimension G 1-7/8"
  • Dimension F 6-3/4"
  • Dimension M 1-3/16"
  • Dimension L 2-1/8"
  • Dynamic Load Capacity 1470 lbs.
  • Static Load Capacity 3,980 lbs.
  • Bolt Hole Center-to-Center 5"
  • Bearing Insert Type Ball
  • Dimension E Min. 4-11/16"
  • Dimension E Max. 5-1/2"
  • Bearing Lubrication Mobil Mobilux #2 or NLGI #2 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Concentric Locking Collar
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list