Skip Content
MOUNTED BRG,PILLOW BLOCK,2-7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,2-7/16 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZH3
  • Mfr. Model # 5RZH3
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.95 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Mounting Surface to Shaft Center 2-3/4"
  • Number of Bolts 2
  • Bore Dia. 2-7/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 31/32"
  • Dimension H2 5-7/16"
  • Dimension S 1-7/32"
  • Dimension B 3-1/16"
  • Overall Height 5-7/16"
  • Overall Width 2-3/4"
  • Overall Length 9-1/2"
  • Dimension E 1-53/64"
  • Dimension D 2-7/16"
  • Dimension A 2-3/4"
  • Bolt Size 5/8"
  • Dimension H 2-3/4"
  • Dimension J 7-13/32"
  • Dimension L 9-1/2"
  • Dimension N 23/32"
  • Dynamic Load Capacity 11,800 lbs.
  • Static Load Capacity 8,150 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 7-13/32"
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Eccentric Locking Collar
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list