Skip Content
MOUNTED BRG,PILLOW BLOCK,2-11/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,PILLOW BLOCK,2-11/16 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZK7
  • Mfr. Model # 5RZK7
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 3"
  • Bore Dia. 2-11/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 1-1/16"
  • Dimension H2 3-1/32"
  • Dimension S 1-11/32"
  • Dimension B 3-3/8"
  • Overall Height 6-1/16"
  • Overall Length 10-15/32"
  • Overall Width 2-27/32"
  • Dimension A 2-27/32"
  • Dimension D 2-11/16"
  • Bolt Size 3/4"
  • Dimension E 1-1/2"
  • Dimension H 3"
  • Dimension J 8"
  • Dimension L 10-15/32"
  • Dimension N 13/16"
  • Static Load Capacity 9,900 lbs.
  • Dynamic Load Capacity 14,000 lbs.
  • Bolt Hole Center-to-Center 8"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Type Ball
  • Mounted Bearing Item Pillow Block Bearing
  • Shaft Locking Type Eccentric Locking Collar
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list