MOUNTED BRG,PILLOW BLOCK,1-7/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,PILLOW BLOCK,1-7/16 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZG3
  • Mfr. Model # 5RZG3
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Number of Bolts 2
  • Bore Dia. 1-7/16"
  • Mounting Surface to Shaft Center 1-7/8"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 23/32"
  • Dimension S 47/64"
  • Dimension B 2"
  • Overall Height 3-21/32"
  • Dimension H2 3-21/32"
  • Overall Length 6-9/16"
  • Overall Width 1-7/8"
  • Dimension A 1-7/8"
  • Dimension D 1-7/16"
  • Bolt Size 1/2"
  • Dimension L 6-9/16"
  • Dimension J 5-1/8"
  • Dimension H 1-7/8"
  • Dimension N 9/16"
  • Static Load Capacity 3,450 lbs.
  • Dynamic Load Capacity 5750 lbs.
  • Bolt Hole Center-to-Center 5-1/8"
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Eccentric Locking Collar
  • Bearing Housing Material Type Cast Iron
  • Mounted Bearing Item Pillow Block Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list