Skip Content
MOUNTED BRG,4-BOLT FLANGED,1-5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,4-BOLT FLANGED,1-5/8 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZD4
  • Mfr. Model # 5RZD4
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Series Standard Duty
  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Bore Dia. 1-5/8"
  • Dimension S 27/32"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Height 2-5/16"
  • Overall Length 5-13/32"
  • Overall Width 5-13/32"
  • Dimension A 1-9/16"
  • Bolt Size 3/8"
  • Dimension D 1-5/8"
  • Dimension J 4-1/8"
  • Dimension L 5-13/32"
  • Dimension N 33/64"
  • Dynamic Load Capacity 7,350 lbs.
  • Static Load Capacity 4,600 lbs.
  • Bolt Hole Center-to-Center 4-1/8"
  • Bearing Insert Type Ball
  • Dimension Ao 2-5/16"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Eccentric Locking Collar
  • Mounted Bearing Item 4-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list