Skip Content
MOUNTED BRG,4-BOLT FLANGED,1-3/16 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,4-BOLT FLANGED,1-3/16 I

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RZD1
  • Mfr. Model # 5RZD1
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Bore Dia. 1-3/16"
  • Overall Length 4-9/32"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 23/32"
  • Overall Height 1-31/32"
  • Overall Width 4-9/32"
  • Dimension A 15/16"
  • Dimension D 1-3/16"
  • Dimension L 4-9/32"
  • Bolt Size 3/8"
  • Dimension J 3-1/4"
  • Dimension N 29/64"
  • Static Load Capacity 2,540 lbs.
  • Dynamic Load Capacity 4,400 lbs.
  • Bolt Hole Center-to-Center 3-1/4"
  • Dimension Ao 1-31/32"
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Eccentric Locking Collar
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list