Skip Content
MOUNTED BRG,4-BOLT FLANGE,DIA 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,4-BOLT FLANGE,DIA 1 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RGW1
  • Mfr. Model # 5RGW1
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint
  • Series Standard Duty
  • Bore Dia. 1"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Length 3-3/4"
  • Overall Width 3-3/4"
  • Overall Height 1-13/32"
  • Static Load Capacity 1,770 lbs.
  • Bolt Size 3/8"
  • Bolt Hole Center-to-Center 2-3/4"
  • Dynamic Load Capacity 3,150 lbs.
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Housing Material Type Cast Iron
  • Mounted Bearing Item 4-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list