Skip Content
MOUNTED BRG,4-BOLT FLANGE,DIA 1-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,4-BOLT FLANGE,DIA 1-1/

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RGW2
  • Mfr. Model # 5RGW2
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Finish Durable Paint
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Bore Dia. 1-1/8"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Height 1-37/64"
  • Overall Width 4-1/4"
  • Overall Length 4-1/4"
  • Bolt Size 3/8"
  • Static Load Capacity 1,540 lbs.
  • Dynamic Load Capacity 4,400 lbs.
  • Bolt Hole Center-to-Center 3-17/64"
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list