Skip Content
MOUNTED BRG,4-BOLT FLANGE,DIA 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,4-BOLT FLANGE,DIA 1-1/2

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZMY5
  • Mfr. Model # 5ZMY5
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.36 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Series Corrosion Resistant
  • Bore Dia. 1-1/2"
  • Temp. Range -4 Degrees F - 230 Degrees F
  • Finish None
  • Dimension S 35/64"
  • Dimension B 1-15/16"
  • Overall Height 49.2mm
  • Overall Width 130mm
  • Overall Length 130mm
  • Dimension A 5/8"
  • Dimension E 4"
  • Bolt Size M12
  • Static Load Capacity 3,210 lbs.
  • Dynamic Load Capacity 5,600 lbs.
  • Dimension G 43/64"
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 102mm
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Set Screw
  • Bearing Lubrication Caltex FM EP or Equivalent USDA-H1 Grease
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Bearing Housing Material Type PBT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list