Skip Content
MOUNTED BRG,2-BOLT FLANGED,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,2-BOLT FLANGED,1 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYZ3
  • Mfr. Model # 5RYZ3
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Bore Dia. 1"
  • Series Standard Duty
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 11/16"
  • Overall Length 4-29/32"
  • Overall Width 2-3/4"
  • Overall Height 1-13/16"
  • Dimension D 1"
  • Dimension A 1-3/16"
  • Bolt Size 3/8"
  • Dimension H 4-29/32"
  • Dimension J 3-57/64"
  • Dimension L 2-3/4"
  • Dimension N 15/32"
  • Bolt Hole Center-to-Center 3-57/64"
  • Static Load Capacity 1,770 lbs.
  • Dynamic Load Capacity 3,150 lbs.
  • Bearing Insert Type Ball
  • Shaft Locking Type Eccentric Locking Collar
  • Bearing Insert Material 52100 Chrome Steel
  • Dimension Ao 1-13/16"
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Housing Material Type Cast Iron
  • Mounted Bearing Item 2-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list