Skip Content
MOUNTED BRG,2-BOLT FLANGE,DIA 3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,2-BOLT FLANGE,DIA 3/4 I

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZMW7
  • Mfr. Model # 5ZMW7
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint
  • Bore Dia. 3/4"
  • Series Light Duty
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 19/16"
  • Dimension B 1"
  • Overall Height 1-29/64"
  • Overall Length 4-7/16"
  • Overall Width 2-13/32"
  • Dimension A 1-5/32"
  • Bolt Size 3/8"
  • Dimension H 3-7/16"
  • Dimension L 2-13/32"
  • Dimension N 6-27/64"
  • Dynamic Load Capacity 2,890 lbs.
  • Dimension Ao 1-29/64"
  • Dimension J 3-17/32"
  • Static Load Capacity 1,500 lbs.
  • Bolt Hole Center-to-Center 3-17/32"
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list