MOUNTED BRG,2-BOLT FLANGE,DIA 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,2-BOLT FLANGE,DIA 1 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZMY6
  • Mfr. Model # 5ZMY6
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Series Corrosion Resistant
  • Bore Dia. 1"
  • Finish None
  • Dimension B 1-11/32"
  • Temp. Range -4 Degrees F - 230 Degrees F
  • Dimension S 7/16"
  • Overall Height 36.7mm
  • Overall Length 130mm
  • Overall Width 70mm
  • Dimension L 2-3/4"
  • Dimension E 3-57/64"
  • Bolt Size M10
  • Dimension A 5-1/8"
  • Dimension G 17/32"
  • Static Load Capacity 1,420 lbs.
  • Dynamic Load Capacity 2,680 lbs.
  • Bolt Hole Center-to-Center 99mm
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Caltex FM EP or Equivalent USDA-H1 Grease
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type PBT
  • Mounted Bearing Item 2-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list