Skip Content
MOUNTED BRG,2-BOLT FLANGE,DIA 1-7/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,2-BOLT FLANGE,DIA 1-7/1

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZMW5
  • Mfr. Model # 5ZMW5
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Series Light Duty
  • Finish Durable Paint
  • Item Mounted Ball Bearing
  • Bore Dia. 1-7/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Width 3-25/32"
  • Dimension S 3/8"
  • Dimension B 1-3/8"
  • Overall Length 6-5/32"
  • Overall Height 1-53/64"
  • Dimension A 1-13/32"
  • Dimension J 5-1/8"
  • Dimension H 6-5/32"
  • Bolt Size 7/16"
  • Dimension N 33/64"
  • Dimension L 3-25/32"
  • Dynamic Load Capacity 5,750 lbs.
  • Static Load Capacity 3,450 lbs.
  • Bolt Hole Center-to-Center 5-1/8"
  • Bearing Insert Material 52100 Chrome Steel
  • Dimension Ao 1-53/64"
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list