Skip Content
MOUNTED BRG,2-BOLT FLANGE,DIA 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,2-BOLT FLANGE,DIA 1-1/4

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUD7
  • Mfr. Model # 5ZUD7
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.83 lbs

Technical Specs

  • Finish Durable Paint
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Bore Dia. 1-1/4"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 1-25/32"
  • Dimension H1 1-11/32"
  • Dimension B 3-13/16"
  • Overall Length 6-11/32"
  • Overall Height 1-3/4"
  • Overall Width 3-17/32"
  • Dimension A 1/8"
  • Dimension D 5-1/8"
  • Bolt Size 1/2"
  • Dimension C 5/8"
  • Dimension H 6-11/32"
  • Dimension J 1-3/4"
  • Dimension N 2-5/32"
  • Dimension L 1/16"
  • Static Load Capacity 3,440 lbs.
  • Dynamic Load Capacity 5,750 lbs.
  • Bolt Hole Center-to-Center 5-1/8"
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list