MOUNTED BRG,2-BOLT FLANGE,DIA 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BRG,2-BOLT FLANGE,DIA 1-1/2

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUE0
  • Mfr. Model # 5ZUE0
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.46 lbs

Technical Specs

  • Finish Durable Paint
  • Series Standard Duty
  • Item Mounted Ball Bearing
  • Bore Dia. 1-1/2"
  • Dimension B 1-15/16"
  • Overall Length 6-7/8"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 3/4"
  • Overall Height 2-1/64"
  • Overall Width 3-15/16"
  • Dimension A 1-13/32"
  • Bolt Size 1/2"
  • Dimension H 6-7/8"
  • Dimension J 5-43/64"
  • Dimension L 3-15/16"
  • Dimension N 5/8"
  • Static Load Capacity 4,000 lbs.
  • Dynamic Load Capacity 6,550 lbs.
  • Dimension Ao 2-1/64"
  • Bolt Hole Center-to-Center 5-43/64"
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list