Skip Content
MOUNTED BRG,2-BOLT FLANGE,3/4 PBT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BRG,2-BOLT FLANGE,3/4 PBT

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TPW6
  • Mfr. Model # 5TPW6
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Series Corrosion Resistant
  • Bore Dia. 3/4"
  • Finish None
  • Temp. Range -4 Degrees F - 230 Degrees F
  • Overall Height 33.7mm
  • Dimension B 1-7/32"
  • Overall Length 130mm
  • Dimension S 7/16"
  • Overall Width 64.8mm
  • Dimension E 3-35/64"
  • Dimension A 4-7/16"
  • Bolt Size M10
  • Dimension G 29/64"
  • Dimension L 2-1/2"
  • Static Load Capacity 1,190 lbs.
  • Bolt Hole Center-to-Center 90mm
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Caltex FM EP or Equivalent USDA-H1 Grease
  • Dynamic Load Capacity 2,450 lbs.
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type PBT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list