Skip Content
MOUNTED BEARING,PILLOW BLOCK,5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,PILLOW BLOCK,5/8 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYU8
  • Mfr. Model # 5RYU8
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Bore Dia. 5/8"
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 1-3/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Height 2-7/16"
  • Overall Length 5"
  • Overall Width 1-1/2"
  • Bolt Size 3/8"
  • Static Load Capacity 1,030 lbs.
  • Dynamic Load Capacity 2160 lbs.
  • Bearing Insert Type Ball
  • Shaft Locking Type Set Screw
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bolt Hole Center-to-Center 3-5/8"
  • Bearing Insert Material 52100 Chrome Steel
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list