Skip Content
MOUNTED BEARING,PILLOW BLOCK,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,PILLOW BLOCK,3 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYZ0
  • Mfr. Model # 5RYZ0
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.65 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Series Medium Duty
  • Number of Bolts 2
  • Bore Dia. 3"
  • Mounting Surface to Shaft Center 3-1/2"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 1-1/4"
  • Dimension H2 7"
  • Dimension S 1-5/16"
  • Overall Height 7"
  • Overall Length 13"
  • Dimension B 3-1/4"
  • Overall Width 3-1/2"
  • Bolt Size 3/4"
  • Dimension D 3"
  • Dimension A 3-1/2"
  • Dimension J 9"
  • Dimension L 13"
  • Dimension H 3-1/2"
  • Dynamic Load Capacity 16,300 lbs.
  • Static Load Capacity 11,900 lbs.
  • Bolt Hole Center-to-Center 9"
  • Dimension N 15/16"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list