Skip Content
MOUNTED BEARING,PILLOW BLOCK,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,PILLOW BLOCK,3 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYU6
  • Mfr. Model # 5RYU6
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.22 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Number of Bolts 2
  • Bore Dia. 3"
  • Mounting Surface to Shaft Center 3-1/4"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 13/32"
  • Dimension B 3-1/16"
  • Dimension S 1-5/16"
  • Dimension H2 6-13/32"
  • Overall Height 6-13/32"
  • Overall Length 10-13/16"
  • Overall Width 2-29/32"
  • Dimension A 2-29/32"
  • Dimension D 3"
  • Dimension E 3"
  • Bolt Size 3/4"
  • Dimension J 8-1/2"
  • Dimension H 3-1/4"
  • Dimension L 10-13/16"
  • Dimension N 7/8"
  • Dynamic Load Capacity 14,900 lbs.
  • Bearing Insert Type Ball
  • Static Load Capacity 11,100 lbs.
  • Bolt Hole Center-to-Center 8-1/2"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item Pillow Block Bearing
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list