!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNTED BEARING,PILLOW BLOCK,3/4 IN

MOUNTED BEARING,PILLOW BLOCK,3/4 IN

NTN

MOUNTED BEARING,PILLOW BLOCK,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNTED BEARING,PILLOW BLOCK,3/4 IN

MOUNTED BEARING,PILLOW BLOCK,3/4 IN

NTN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5RYU7
  • Mfr. Model # 5RYU7
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Base Width 1.5 in
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Closure Open
  • Lubricant Material NLGI #3 Equivalent
  • Maximum Temperature 250 Degrees F
  • Mount Hole Center-to-Center Length 3.779 in
  • Number of Mount Holes 2
  • Overall Length 5 in
  • Seal Type Contact
  • System of Measurement Inch
  • Dynamic Radial Load Capacity 2,878 lbf
  • Housing Material Finish Black Oxide
  • Mount Hole Size 0.437 in x 0.78 in
  • Seal Material Nitrile Rubber
  • Base Height 0.563 in
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 3/4 in
  • Center Height 1.31 in
  • Housing Material Cast Iron
  • Maximum Speed 6,700 RPM
  • Minimum Temperature -40 Degrees F
  • Mount Type Bolt-Through
  • Overall Height 2.563 in
  • Overall Width 1.5 in
  • Shaft Locking Type Set Screws
  • Bearing Material Grade 52100
  • Features Light Duty
  • Inner Ring Width 1.22 in
  • Mounting Bolt Size M10
  • Static Radial Load Capacity 1,495 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list