MOUNTED BEARING,PILLOW BLOCK,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BEARING,PILLOW BLOCK,2 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYY3
  • Mfr. Model # 5RYY3
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Technical Specs

  • Series Medium Duty
  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Bore Dia. 2"
  • Mounting Surface to Shaft Center 2-1/2"
  • Number of Bolts 2
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 29/32"
  • Dimension S 7/8"
  • Dimension H2 4-31/32"
  • Overall Height 4-31/32"
  • Dimension B 2-3/16"
  • Overall Width 2-3/8"
  • Overall Length 8-5/8"
  • Dimension D 2"
  • Dimension A 2-3/8"
  • Dimension E 1-43/64"
  • Dimension L 8-5/8"
  • Dimension H 2-1/2"
  • Bolt Size 5/8"
  • Dimension J 6-15/16"
  • Dimension N 23/32"
  • Static Load Capacity 6,550 lbs.
  • Bearing Insert Type Ball
  • Dynamic Load Capacity 9750 lbs.
  • Bolt Hole Center-to-Center 6-15/16"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron
  • Mounted Bearing Item Pillow Block Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list