MOUNTED BEARING,PILLOW BLOCK,2-3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BEARING,PILLOW BLOCK,2-3/16

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYY8
  • Mfr. Model # 5RYY8
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.83 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Series Medium Duty
  • Number of Bolts 2
  • Bore Dia. 2-3/16"
  • Mounting Surface to Shaft Center 2-3/4"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 31/32"
  • Dimension S 1"
  • Dimension H2 5-7/16"
  • Dimension B 2-9/16"
  • Overall Height 5-7/16"
  • Overall Length 9-1/2"
  • Overall Width 2-3/4"
  • Dimension D 2-3/16"
  • Dimension E 1-53/64"
  • Dimension H 2-3/4"
  • Dimension A 2-3/4"
  • Dimension J 7-13/32"
  • Bolt Size 5/8"
  • Dimension L 9-1/2"
  • Dimension N 23/32"
  • Static Load Capacity 8,150 lbs.
  • Dynamic Load Capacity 11,800 lbs.
  • Bolt Hole Center-to-Center 7-13/32"
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list