Skip Content
MOUNTED BEARING,PILLOW BLOCK,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,PILLOW BLOCK,1 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYR3
  • Mfr. Model # 5RYR3
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Number of Bolts 2
  • Item Mounted Ball Bearing
  • Bore Dia. 1"
  • Mounting Surface to Shaft Center 1-7/16"
  • Dimension H1 19/32"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 9/16"
  • Dimension B 1-11/32"
  • Dimension H2 2-25/32"
  • Overall Height 2-25/32"
  • Overall Width 1-1/2"
  • Overall Length 5-1/2"
  • Dimension A 1-1/2"
  • Bolt Size 3/8"
  • Dimension D 1"
  • Dimension J 4-1/8"
  • Dimension H 1-7/16"
  • Dimension L 5-1/2"
  • Dimension N 7/16"
  • Static Load Capacity 1,770 lbs.
  • Bearing Insert Type Ball
  • Dynamic Load Capacity 3150 lbs.
  • Bolt Hole Center-to-Center 4-1/8"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item Pillow Block Bearing
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list