Skip Content
MOUNTED BEARING,PILLOW BLOCK,1-7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,PILLOW BLOCK,1-7/16

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYY1
  • Mfr. Model # 5RYY1
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Series Medium Duty
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 2-1/8"
  • Bore Dia. 1-7/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H2 4/1/8"
  • Dimension H1 29/32"
  • Dimension B 1-15/16"
  • Dimension S 3/4"
  • Overall Height 4-1/8"
  • Overall Width 1-7/8"
  • Overall Length 7-11/16"
  • Dimension D 1-7/16"
  • Dimension A 1-7/8"
  • Bolt Size 1/2"
  • Dimension H 2-1/8"
  • Dimension J 5-3/8"
  • Dimension L 7-1/16"
  • Dimension N 9/16"
  • Static Load Capacity 4,000 lbs.
  • Dynamic Load Capacity 6550 lbs.
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 5-3/8"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list