Skip Content
MOUNTED BEARING,PILLOW BLOCK,1-5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,PILLOW BLOCK,1-5/16

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYT3
  • Mfr. Model # 5RYT3
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.08 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Number of Bolts 2
  • Bore Dia. 1-5/16"
  • Mounting Surface to Shaft Center 1-7/8"
  • Dimension S 11/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension B 1-11/16"
  • Dimension H2 3-21/32"
  • Dimension H1 23/32"
  • Overall Height 3-21/32"
  • Overall Width 1-7/8"
  • Overall Length 6-9/16"
  • Dimension D 1-5/16"
  • Dimension A 1-7/8"
  • Dimension E 5-43/64"
  • Dimension H 1-7/8"
  • Bolt Size 1/2"
  • Dimension L 6-9/16"
  • Dimension J 5-1/8"
  • Dimension N 9/16"
  • Static Load Capacity 3,450 lbs.
  • Bolt Hole Center-to-Center 5-1/8"
  • Dynamic Load Capacity 5750 lbs.
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Insert Type Ball
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list