MOUNTED BEARING,PILLOW BLOCK,1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BEARING,PILLOW BLOCK,1-3/4

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYT1
  • Mfr. Model # 5RYT1
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.72 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Number of Bolts 2
  • Mounting Surface to Shaft Center 2-1/8"
  • Bore Dia. 1-3/4"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 3/4"
  • Dimension B 1-15/16"
  • Overall Height 4-3/16"
  • Overall Length 7-15/32"
  • Overall Width 2-1/8"
  • Dimension H 2-1/8"
  • Dimension A 2-1/8"
  • Bolt Size 1/2"
  • Dimension D 1-3/4"
  • Dimension N 9/16"
  • Dimension L 7-15/32"
  • Dimension J 5-7/8"
  • Static Load Capacity 4,600 lbs.
  • Bearing Insert Type Ball
  • Bolt Hole Center-to-Center 5-7/8"
  • Dynamic Load Capacity 7350 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list