Skip Content
MOUNTED BEARING,PILLOW BLOCK,1-11/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,PILLOW BLOCK,1-11/1

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYX7
  • Mfr. Model # 5RYX7
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Series Medium Duty
  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Number of Bolts 2
  • Bore Dia. 1-11/16"
  • Mounting Surface to Shaft Center 2-1/4"
  • Dimension H2 4-1/2"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H1 13/16"
  • Dimension S 3/4"
  • Dimension B 2-1/32"
  • Overall Height 4-1/2"
  • Overall Width 2-3/8"
  • Overall Length 8-1/8"
  • Dimension A 2-3/8"
  • Dimension D 1-11/16"
  • Dimension E 3-3/8"
  • Bolt Size 5/8"
  • Dimension N 11/16"
  • Dimension H 2-1/4"
  • Dimension L 8-1/8"
  • Dimension J 6-7/32"
  • Static Load Capacity 5,200 lbs.
  • Dynamic Load Capacity 7900 lbs.
  • Bolt Hole Center-to-Center 6-7/32"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list