MOUNTED BEARING,PILLOW BLOCK,1-11/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BEARING,PILLOW BLOCK,1-11/1

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYR8
  • Mfr. Model # 5RYR8
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Bore Dia. 1-11/16"
  • Mounting Surface to Shaft Center 2-1/8"
  • Number of Bolts 2
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension H2 4-3/16"
  • Dimension H1 25/32"
  • Dimension S 3/4"
  • Dimension B 1-15/16"
  • Overall Length 7-15/32"
  • Overall Width 2-1/8"
  • Overall Height 4-3/16"
  • Dimension D 1-11/16"
  • Dimension A 2-1/8"
  • Bolt Size 1/2"
  • Dimension H 2-1/8"
  • Dimension J 5-7/8"
  • Dimension L 7-15/32"
  • Dimension N 9/16"
  • Static Load Capacity 4,600 lbs.
  • Dynamic Load Capacity 7350 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Bolt Hole Center-to-Center 5-7/8"
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Insert Type Ball
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list