MOUNTED BEARING,PILLOW BLOCK,1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BEARING,PILLOW BLOCK,1-1/4

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYR6
  • Mfr. Model # 5RYR6
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Bore Dia. 1-1/4"
  • Mounting Surface to Shaft Center 1-11/16"
  • Number of Bolts 2
  • Dimension H2 3-9/32"
  • Dimension H1 21/32"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 5/8"
  • Dimension B 1-1/2"
  • Overall Height 3-9/32"
  • Overall Length 6-1/2"
  • Overall Width 1-7/8"
  • Dimension D 1-1/4"
  • Dimension A 1-7/8"
  • Dimension H 1-11/16"
  • Dimension J 4-5/8"
  • Bolt Size 1/2"
  • Dimension L 6-1/2"
  • Dimension N 9/16"
  • Static Load Capacity 2,540 lbs.
  • Bolt Hole Center-to-Center 4-5/8"
  • Bearing Insert Type Ball
  • Dynamic Load Capacity 4400 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Set Screw
  • Mounted Bearing Item Pillow Block Bearing
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list