MOUNTED BEARING,4-BOLT FLANGE,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOUNTED BEARING,4-BOLT FLANGE,3 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYN2
  • Mfr. Model # 5RYN2
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.65 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Series Standard Duty
  • Bore Dia. 3"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Length 7-7/8"
  • Dimension S 1-5/16"
  • Dimension B 3-1/16"
  • Overall Height 3-23/64"
  • Overall Width 7-7/8"
  • Dimension A 2-9/16"
  • Dimension D 3"
  • Bolt Size 3/4"
  • Dimension J 6"
  • Dimension N 28/32"
  • Dimension L 7-7/8"
  • Dynamic Load Capacity 14,900 lbs.
  • Static Load Capacity 11,100 lbs.
  • Bolt Hole Center-to-Center 6"
  • Bearing Insert Type Ball
  • Dimension Ao 3-23/64"
  • Shaft Locking Type Set Screw
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list