Skip Content
MOUNTED BEARING,4-BOLT FLANGE,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,4-BOLT FLANGE,2 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYL3
  • Mfr. Model # 5RYL3
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.66 lbs

Technical Specs

  • Item Mounted Ball Bearing
  • Finish Durable Paint/Black Oxide
  • Bore Dia. 2"
  • Series Standard Duty
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dimension S 7/8"
  • Overall Length 6-13/32"
  • Overall Width 6-13/32"
  • Overall Height 2-17/32"
  • Dimension B 2-3/16"
  • Dimension A 1-15/16"
  • Dimension J 5-1/8"
  • Bolt Size 5/8"
  • Dimension N 43/64"
  • Dimension L 6-13/32"
  • Dimension D 2"
  • Dynamic Load Capacity 9,750 lbs.
  • Static Load Capacity 6,550 lbs.
  • Dimension Ao 2-17/32"
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Bolt Hole Center-to-Center 5-1/8"
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Bearing Housing Material Type Cast Iron
  • Shaft Locking Type Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list