Skip Content
MOUNTED BEARING,4-BOLT FLANGE,2-15/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOUNTED BEARING,4-BOLT FLANGE,2-15/

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RYL7
  • Mfr. Model # 5RYL7
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.9 lbs

Technical Specs

  • Finish Durable Paint/Black Oxide
  • Item Mounted Ball Bearing
  • Series Standard Duty
  • Bore Dia. 2-15/16"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Overall Length 7-7/8"
  • Dimension S 1-5/16"
  • Overall Height 3-23/64"
  • Dimension B 3-1/16"
  • Overall Width 7-7/8"
  • Dimension A 2-9/16"
  • Dimension D 2-15/16"
  • Bolt Size 3/4"
  • Dimension J 6"
  • Dimension L 7-7/8"
  • Dimension N 25/32"
  • Static Load Capacity 11,100 lbs.
  • Dynamic Load Capacity 14,900 lbs.
  • Bolt Hole Center-to-Center 6"
  • Dimension Ao 3-23/64"
  • Bearing Insert Material 52100 Chrome Steel
  • Bearing Insert Type Ball
  • Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list